Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Foot Rest Attaches to Concept Support Bar

Catalog No. 86013649
Click to view available options
:
Treston foot rest Concept accessory bar

Catalog No. 86-013-649

Supplier: Treston™ 86013649

Only null left
Add to Cart
Add to Cart

Foot rest, attaches to Concept support bar

  • Foot rest for Concept table frame
  • Attaches to support bar underneath table
  • Height adjustable 3.5 to 11 in. and tiltable 5 to 30 degrees
  • Black polyurethane padded foot rest with gripping ridges
  • Steel frame
  • 21.65 W x 13.78 D x 11.02 in. H
  • Max load 66 lbs

Specifications

Length (Metric) 550 mm
Width (Metric) 550 mm
Quantity 1 Ea.
Width (English) 21.65 in.
Length (English) 21.65 in.
Height (Metric) 90 to 280 mm
Depth (Metric) 350 mm
Depth (English) 13.78 in.
Description Foot rest, attaches to Concept support bar
For Use With (Equipment) Treston Concept Tables
Height (English) 3.54 to 11.02 in.
Includes Attachment hardware
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.